Nylon Bearing, 5/16" I.D. x 7/16"L, PK25

  • Mfr # NN050707

  • Zoro # G4671681


product price: $24.65
/pk 25, $0.99/ea

Key Features

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Length
7/16 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN050707
Zoro #
G4671681
UPC #
717905109188
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Length
7/16 in
Overall Length
7/16 in
Outside Diameter
7/16 in
Bore Diameter
5/16 in
Length Tolerance
+/-0.015 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Color
Off-White
Number of Pieces
1
Minimum Temperature
-20 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Flange Type
Non-Flanged
Maximum PV
3,000 lb/sq in-fpm
Plain Bearing Material
Nylon

Description

Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 7/16 in, Overall Length 7/16 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.015 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.