Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Flange Bearing, 1/2" I.D. x 1/2"L

  • Mfr # NF0812081602

  • Zoro # G4671849


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Length
1/2 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF0812081602
Zoro #
G4671849
UPC #
717905261572
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Length
1/2 in
Overall Length
1/2 in
Outside Diameter
3/4 in
Bore Diameter
1/2 in
Flange Diameter
0.875 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Color
Off-White
Number of Pieces
1
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
-20 Degrees F
Flange Type
Flanged
Plain Bearing Material
Nylon
Maximum PV
3,000 lb/sq in-fpm

Description

Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.