Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Thrust Washer, 3/8" I.D. x 1/16" L

  • Mfr # NT061401

  • Zoro # G4672899


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Inside Dia. (In.)
0.375 in
Inside Dia. (mm)
9.52 mm
Outside Dia. (In.)
0.875 in
Outside Dia. (mm)
22.22 mm
Thickness (In.)
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT061401
Zoro #
G4672899
UPC #
717905110207
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.375 in
Inside Dia. (mm)
9.52 mm
Outside Dia. (In.)
0.875 in
Outside Dia. (mm)
22.22 mm
Thickness (In.)
0.063 in
Thickness (mm)
1.59 mm
Outside Diameter
7/8 in
Thickness
1/16 in
Nominal Outside Dia.
7/8 in
Nominal Inside Dia.
3/8 in
Min. Inside Dia.
0.36 in
Min. Outside Dia.
0.86 in
Maximum Inside Diameter
0.39 in
Max. Outside Dia.
0.89 in
Bore Diameter
3/8 in
Washer Thickness
0.062 in

Details

Construction Material
Nylon ( 101 )
Item
Thrust Washer
Color
White
Standards
ISO Certified 9001
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Max. Pv
3,000 lb/sq in-fpm
Minimum Temperature
-20 Degrees F
Material Grade
101
Thickness Tolerance
+/-0.015 in
Maximum PV
3,000 lb/sq in-fpm
Plain Bearing Material
Nylon

Description

Thrust Washer, Bore Diameter 3/8 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 7/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards ISO Certified 9001, Thickness Tolerance +/-0.015 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.