Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Thrust Washer, 5/8x1/16" L, PK10

  • Mfr # NT101801

  • Zoro # G4672792


product price: $14.85
/pk 10, $1.48/ea

Key Features

Inside Dia. (In.)
0.625 in
Inside Dia. (mm)
15.87 mm
Outside Dia. (In.)
1.125 in
Outside Dia. (mm)
28.57 mm
Thickness (In.)
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT101801
Zoro #
G4672792
UPC #
717905110375
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.625 in
Inside Dia. (mm)
15.87 mm
Outside Dia. (In.)
1.125 in
Outside Dia. (mm)
28.57 mm
Thickness (In.)
0.063 in
Thickness (mm)
1.59 mm
Thickness
1/16 in
Outside Diameter
1 1/8 in
Nominal Outside Dia.
1 1/8 in
Nominal Inside Dia.
5/8 in
Min. Outside Dia.
1.11 in
Max. Outside Dia.
1.14 in
Maximum Inside Diameter
0.64 in
Min. Inside Dia.
0.61 in
Bore Diameter
5/8 in
Washer Thickness
0.062 in

Details

Construction Material
Nylon ( 101 )
Item
Thrust Washer
Standards
ISO Certified 9001
Color
White
System of Measurement
Inch
Max. Pv
3,000 lb/sq in-fpm
Minimum Temperature
-20 Degrees F
Maximum Temperature
250 Degrees F
Plain Bearing Material
Nylon
Maximum PV
3,000 lb/sq in-fpm
Material Grade
101
Thickness Tolerance
+/-0.015 in

Description

Thrust Washer, Bore Diameter 5/8 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 1/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards ISO Certified 9001, Thickness Tolerance +/-0.015 in, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.