PTFE Fiber Bearing, 2" I.D. x 1-1/2" L

  • Mfr # BNW323612

  • Zoro # G4672698


product price: $9.75
/ea

Key Features

Inside Dia.
2 in
Outside Dia.
2 1/4 in
Length
1 1/2 in
Material
Plastic
Temp. Range (F)
-148 Degrees to 320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW323612
Zoro #
G4672698
UPC #
717905309304
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/4 in
Length
1 1/2 in
Overall Length
1 1/2 in
Outside Diameter
2 1/4 in
Bore Diameter
2 in
Length Tolerance
+/-0.01 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-148 Degrees to 320 Degrees F
Color
Dark Gray
Lubrication
Self Lubrication
Number of Pieces
1
System of Measurement
Inch
Maximum Temperature
320 Degrees F
Minimum Temperature
-148 Degrees F
Lubrication Type
Self Lubricating
Maximum PV
30,000 lb/sq in-fpm
Plain Bearing Material
PTFE
Flange Type
Non-Flanged
Lubricant Material
Self Lubrication

Description

Sleeve Bearing, Bore Diameter 2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 320 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 2 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.