Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # EW041001
- Zoro # G924883014
product price:Â
$
0.85
/ea
Sold in multiples of 12 for $10.20
Key Features
Material Group
Metallic
Washer Thickness
0.062 in
Self Lubricating Bearing
Yes
Plain Bearing Material
Sintered Bronze
Outside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EW041001
- Zoro #
- G924883014
- UPC #
- 717905089077
- Country of Origin
- United States
- Material Group
- Metallic
- Self Lubricating Bearing
- Yes
- Plain Bearing Material
- Sintered Bronze
- Item
- Plain Bearing Thrust Washer
- Bronze Material Type
- Sintered Bronze
- System of Measurement
- Inch
Description
Plain Bearing Thrust Washer, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 5/8 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in