Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # EW081602
- Zoro # G424882685
product price:Â
$
0.79
/ea
Sold in multiples of 13 for $10.27
Key Features
Bore Diameter
1/2 in
Bronze Material Type
Sintered Bronze
System of Measurement
Inch
Washer Thickness
0.125 in
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EW081602
- Zoro #
- G424882685
- UPC #
- 717905089138
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 1 in
Details
- Bronze Material Type
- Sintered Bronze
- System of Measurement
- Inch
- Material Group
- Metallic
- Self Lubricating Bearing
- Yes
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Sintered Bronze
Description
Plain Bearing Thrust Washer, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 1 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.