Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # TT0703
- Zoro # G323524464
product price:Â
$
1.29
/ea
Sold in multiples of 8 for $10.32
Key Features
Bore Diameter
3/8 in
System of Measurement
Inch
Material Group
Metallic
Self Lubricating Bearing
Yes
Outside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT0703
- Zoro #
- G323524464
- UPC #
- 717905123573
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 3/4 in
- Washer Thickness
- 0.031 in
Details
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
- Material Group
- Metallic
- Self Lubricating Bearing
- Yes
- Bronze Material Type
- Sintered Bronze
- Plain Bearing Material
- Sintered Bronze
Description
Plain Bearing Thrust Washer, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 3/4 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.031 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov