Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # TT130301
- Zoro # G623523211
product price:Â
$
3.25
/ea
Sold in multiples of 4 for $13.00
Key Features
Plain Bearing Material
Sintered Bronze
Outside Diameter
1 3/8 in
Washer Thickness
0.062 in
System of Measurement
Inch
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT130301
- Zoro #
- G623523211
- UPC #
- 717905123788
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 3/8 in
- Washer Thickness
- 0.062 in
- Bore Diameter
- 3/4 in
Details
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Sintered Bronze
- System of Measurement
- Inch
- Bronze Material Type
- Sintered Bronze
- Self Lubricating Bearing
- Yes
- Material Group
- Metallic
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 1 3/8 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov