Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # TT2601
- Zoro # G923522648
product price:Â
$
16.85
/ea
Key Features
System of Measurement
Inch
Washer Thickness
0.125 in
Material Group
Metallic
Bronze Material Type
Sintered Bronze
Bore Diameter
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT2601
- Zoro #
- G923522648
- UPC #
- 717905124129
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Plain Bearing Material
- Sintered Bronze
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 1 3/4 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 2 5/8 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in