Shop BUNTING BEARINGS
See all product information
Create Account
Single Sided Composite Washer
- Mfr # BTCW325203
- Zoro # G824880861
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
System of Measurement
Inch
Washer Thickness
0.074 in
Outside Diameter
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTCW325203
- Zoro #
- G824880861
- UPC #
- 717905203084
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
- Washer Thickness
- 0.074 in
- Outside Diameter
- 3 1/4 in
Details
- System of Measurement
- Inch
- Item
- Plain Bearing Thrust Washer
Description
Plain Bearing Thrust Washer, Bore Diameter 2 in, Outside Diameter 3 1/4 in, System of Measurement Inch, Washer Thickness 0.074 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov