Zoro Homepage

Sleeve Bearing, I.D. 1, L 1, PK3

  • Mfr # BBEF162216

  • Zoro # G4016957


product price: $14.59
/pk 3, $4.86/ea

Key Features

Inside Dia.
1 in
Outside Dia.
1 3/8 in
Length
1 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBEF162216
Zoro #
G4016957
UPC #
717905249501
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 3/8 in
Length
1 in
Flange Dia. (In.)
1 5/8 in
Flange Thickness (In.)
3/16 in
Flange Diameter
1.625 in
Flange Thickness
0.187 in
Outside Diameter
1 3/8 in
Bore Diameter
1 in
Length Tolerance
+/-0.01 in
Overall Length
1 in

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
75,000 lb/sq in-fpm
Lubrication
SAE 85-140 Oil
Color
Iron
Maximum Temperature
220 Degrees F
System of Measurement
Inch
Minimum Temperature
10 Degrees F
Lubrication Type
Self Lubricating
Application
Automotive and Railroad Applications, Backhoes, Earth-Moving Equipment, Escalators, Graders, Heavily Loaded Applications, Off-Road Equipment
Resistance Properties
Wear Resistant
Lubrication Method
Embedded
Lubricant Material
SAE 85-140 Oil
Maximum PV
75,000 lb/sq in-fpm
Material Grade
BB-16
Plain Bearing Material
Iron-Copper
Flange Type
Flanged

Description

Flanged Sleeve Bearing, Bore Diameter 1 in, Flange Diameter 1.625 in, Flange Type Flanged, Lubricant Material SAE 85-140 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1 3/8 in, Overall Length 1 in, Plain Bearing Material Iron-Copper, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.