Zoro Homepage

Sleeve Bearing, I.D. 1, L 1, PK3

  • Mfr # DPEP162216

  • Zoro # G4230161


product price: $18.85
/pk 3, $6.28/ea

Key Features

Inside Dia.
1 in
Outside Dia.
1 3/8 in
Length
1 in
Material
Metal
Temp. Range (F)
-50 Degrees to 700 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEP162216
Zoro #
G4230161
UPC #
717905251443
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 3/8 in
Length
1 in
Outside Diameter
1 3/8 in
Bore Diameter
1 in
Overall Length
1 in
Length Tolerance
+/-0.005 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
-50 Degrees to 700 Degrees F
Max. Pv
40,000 lb/sq in-fpm
Color
Bronze
Minimum Temperature
-50 Degrees F
Maximum Temperature
700 Degrees F
System of Measurement
Inch
For Environment
Vacuum
Bronze Material Type
Sintered Bronze
Flange Type
Non-Flanged
Maximum PV
40,000 lb/sq in-fpm
Standards
ASTM
Application
Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Material Grade
SAE 841
Plain Bearing Material
Bronze

Description

Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 1 3/8 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.