Zoro Homepage

Sleeve Bearing, I.D. 12, L 16, PK5

  • Mfr # AAM012015016

  • Zoro # G4055134


product price: $13.39
/pk 5, $2.68/ea

Key Features

Inside Dia.
12 mm
Outside Dia.
15 mm
Length
16 mm
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM012015016
Zoro #
G4055134
UPC #
717905249143
Country of Origin
United States

Dimensions

Inside Dia.
12 mm
Outside Dia.
15 mm
Length
16 mm
Outside Diameter
15 mm
Bore Diameter
12 mm
Overall Length
16 mm

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Color
Bronze
Lubrication
SAE 30 Oil
Maximum Temperature
220 Degrees F
Minimum Temperature
10 Degrees F
System of Measurement
Metric
Lubrication Type
Self Lubricating
Lubricant Material
SAE 30 Oil
Standards
ASTM
Material Grade
SAE 841
Flange Type
Non-Flanged
Lubrication Method
Embedded
Bronze Material Type
Sintered Bronze
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
For Environment
Vacuum

Description

Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 15 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Lubrication Method Embedded, Material Grade SAE 841

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.