Zoro Homepage

Sleeve Bearing, I.D. 12, L 20, PK5

  • Mfr # CFM012018020

  • Zoro # G4231455


product price: $16.69
/pk 5, $3.34/ea

Key Features

Inside Dia.
12 mm
Outside Dia.
18 mm
Length
20 mm
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM012018020
Zoro #
G4231455
UPC #
717905250156
Country of Origin
United States

Dimensions

Inside Dia.
12 mm
Outside Dia.
18 mm
Length
20 mm
Flange Thickness (mm)
3 mm
Flange Dia. (mm)
24 mm
Flange Thickness
3 mm
Flange Diameter
24 mm
Outside Diameter
18 mm
Bore Diameter
12 mm
Length Tolerance
+/-0.12 mm
Overall Length
20 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
Max. Pv
75,000 lb/sq in-fpm
Color
Bronze
Maximum Temperature
500 Degrees F
System of Measurement
Metric
Minimum Temperature
-450 Degrees F
Bronze Material Type
Cast Bronze
Material Grade
C93200 (SAE 660)
Plain Bearing Material
Bronze
Maximum PV
75,000 lb/sq in-fpm
Flange Type
Flanged

Description

Flanged Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Cast Bronze, Flange Diameter 24 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 18 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660), Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.