Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, I.D. 1/8, L 1/4, PK3

  • Mfr # DPEP020404

  • Zoro # G3905291


product price: $4.29
/pk 3, $1.43/ea

Key Features

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Length
1/4 in
Material
Metal
Temp. Range (F)
-50 Degrees to 700 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEP020404
Zoro #
G3905291
UPC #
717905250965
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Length
1/4 in
Outside Diameter
1/4 in
Overall Length
1/4 in
Bore Diameter
1/8 in
Length Tolerance
+/-0.005 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
-50 Degrees to 700 Degrees F
Max. Pv
40,000 lb/sq in-fpm
Color
Bronze
System of Measurement
Inch
Maximum Temperature
700 Degrees F
Minimum Temperature
-50 Degrees F
Maximum PV
40,000 lb/sq in-fpm
Application
Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Material Grade
SAE 841
Flange Type
Non-Flanged
Plain Bearing Material
Bronze
Bronze Material Type
Sintered Bronze
For Environment
Vacuum
Standards
ASTM

Description

Sleeve Bearing, Bore Diameter 1/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.