Zoro Homepage

Sleeve Bearing, I.D. 2-1/2, L 6-1/2

  • Mfr # CB405652

  • Zoro # G4052422


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2 1/2 in
Outside Dia.
3 1/2 in
Length
6 1/2 in
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB405652
Zoro #
G4052422
UPC #
717905248962
Country of Origin
United States

Dimensions

Inside Dia.
2 1/2 in
Outside Dia.
3 1/2 in
Length
6 1/2 in
Outside Diameter
3 1/2 in
Length Tolerance
+/-0.005 in
Bore Diameter
2 1/2 in
Overall Length
6 1/2 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
Max. Pv
75,000 lb/sq in-fpm
Color
Bronze
Maximum Temperature
500 Degrees F
System of Measurement
Inch
Minimum Temperature
-450 Degrees F
Plain Bearing Material
Bronze
Bronze Material Type
Cast Bronze
Maximum PV
75,000 lb/sq in-fpm
Flange Type
Non-Flanged
Material Grade
C93200 (SAE 660)

Description

Sleeve Bearing, Bore Diameter 2 1/2 in, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 3 1/2 in, Overall Length 6 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade C93200 (SAE 660)

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.