Zoro Homepage

Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3

  • Mfr # EXEP121624

  • Zoro # G4104301


product price: $14.89
/pk 3, $4.96/ea

Key Features

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1 1/2 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEP121624
Zoro #
G4104301
UPC #
717905247002
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1 1/2 in
Outside Diameter
1 in
Length Tolerance
+/-0.0075 in
Bore Diameter
3/4 in
Overall Length
1 1/2 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
SAE 30 Oil with PTFE
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
460 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Flange Type
Non-Flanged
Plain Bearing Material
Bronze
Lubricant Material
SAE 90 Oil with PTFE
Lubrication Type
Lubrication Required
Material Grade
SAE 841
Bronze Material Type
Sintered Bronze
Color
Bronze

Description

Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material SAE 90 Oil with PTFE, Lubrication Type Lubrication Required, Material Group Metallic, Maximum Temperature 460 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.0075 in, Material Grade SAE 841

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.