Zoro Homepage

Sleeve Bearing, I.D. 5/16, L 3/4, PK3

  • Mfr # ECOP050812

  • Zoro # G4214524


product price: $4.79
/pk 3, $1.60/ea
Sold in multiples of 3 for $14.37

Key Features

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Length
3/4 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOP050812
Zoro #
G4214524
UPC #
717905252198
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Length
3/4 in
Outside Diameter
1/2 in
Overall Length
3/4 in
Length Tolerance
+/-0.005 in
Bore Diameter
5/16 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
USDA H-1 Approved
Color
Bronze
Maximum Temperature
220 Degrees F
System of Measurement
Inch
Minimum Temperature
10 Degrees F
Lubricant Material
USDA H-1 Approved
Maximum PV
50,000 lb/sq in-fpm
Flange Type
Non-Flanged
Application
Food Industry
Plain Bearing Material
Bronze
Bronze Material Type
Sintered Bronze
Standards
USDA H1 Certified
Material Grade
SAE 841

Description

Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material USDA H-1 Approved, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Food Industry, Color Bronze, Length Tolerance +/-0.005 in, Material Grade SAE 841, Package Quantity 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.