Zoro Homepage

Sleeve Bearing, I.D. 6, L 10, PK5

  • Mfr # CFM006010010

  • Zoro # G4084622


product price: $11.55
/pk 5, $2.31/ea

Key Features

Inside Dia.
6 mm
Outside Dia.
10 mm
Length
10 mm
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM006010010
Zoro #
G4084622
UPC #
717905249990
Country of Origin
United States

Dimensions

Inside Dia.
6 mm
Outside Dia.
10 mm
Length
10 mm
Flange Dia. (mm)
14 mm
Flange Thickness (mm)
2 mm
Flange Thickness
2 mm
Flange Diameter
14 mm
Outside Diameter
10 mm
Bore Diameter
6 mm
Length Tolerance
+/-0.12 mm
Overall Length
10 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
Max. Pv
75,000 lb/sq in-fpm
Color
Bronze
System of Measurement
Metric
Minimum Temperature
-450 Degrees F
Maximum Temperature
500 Degrees F
Plain Bearing Material
Bronze
Bronze Material Type
Cast Bronze
Material Grade
C93200 (SAE 660)
Flange Type
Flanged
Maximum PV
75,000 lb/sq in-fpm

Description

Flanged Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Cast Bronze, Flange Diameter 14 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 10 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660), Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.