Zoro Homepage
This item is Discontinued.
Bunting Bearings Sleeve Bearing, I.D. 7/8 In, L 2 In TMCB141616

Sleeve Bearing, I.D. 7/8 In, L 2 In (Discontinued)

  • Mfr # TMCB141616
  • Zoro # G6406136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCB141616
Zoro #
G6406136
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/8 in
Outside Dia.
1 in
Length
2 in

Details

Item
Sleeve Bearing
Material
Cast Bronze C96900
Temp. Range (F)
-250 Degrees to +550 Degrees F
Max. Pv
27,500 lb/sq in-fpm
Number of Pieces
1
Color
Silver/Bronze
System of Measurement
Inch
Maximum Temperature
550 Degrees F
Minimum Temperature
-250 Degrees F
Flange Type
Non-Flanged
Material Grade
C96900
Maximum PV
27,500 lb/sq in-fpm
Plain Bearing Material
Bronze
Material Group
Metallic
Bronze Material Type
Cast Bronze

Description

Sleeve Bearing, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Plain Bearing Material Bronze, System of Measurement Inch, Color Silver/Bronze, Material Grade C96900

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.