Zoro Homepage

Sleeve Bearing, Nylatron, 1-1/2" I.D.x2" L

  • Mfr # BMDS2428320000

  • Zoro # G4670771


product price: $20.39
/ea

Key Features

Inside Dia.
1 1/2 in
Outside Dia.
1 3/4 in
Length
2 in
Material
Plastic
Temp. Range (F)
-40 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDS2428320000
Zoro #
G4670771
UPC #
717905260377
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Outside Dia.
1 3/4 in
Length
2 in
Outside Diameter
1 3/4 in
Overall Length
2 in
Length Tolerance
+/-0.005 in
Bore Diameter
1 1/2 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-40 Degrees to 220 Degrees F
Color
Off-White
Lubrication
Self Lubrication
Number of Pieces
1
Maximum Temperature
220 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Lubricant Material
Self Lubrication
Plain Bearing Material
MDS-Filled Nylon
Lubrication Type
Self Lubricating
Maximum PV
3,500 lb/sq in-fpm
Resistance Properties
Wear Resistant
Flange Type
Non-Flanged

Description

Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 3/4 in, Overall Length 2 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.