Zoro Homepage

Sleeve Bearing, Nylatron, 5/16 x 1/4"L, PK3

  • Mfr # BMDS0508040000

  • Zoro # G4670939


product price: $15.45
/pk 3, $5.15/ea

Key Features

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Length
1/4 in
Material
Plastic
Temp. Range (F)
-40 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDS0508040000
Zoro #
G4670939
UPC #
717905260230
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Length
1/4 in
Overall Length
1/4 in
Outside Diameter
1/2 in
Bore Diameter
5/16 in
Length Tolerance
+/-0.005 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-40 Degrees to 220 Degrees F
Color
Off-White
Number of Pieces
1
Lubrication
Self Lubrication
Maximum Temperature
220 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Lubrication Type
Self Lubricating
Flange Type
Non-Flanged
Maximum PV
3,500 lb/sq in-fpm
Resistance Properties
Wear Resistant
Lubricant Material
Self Lubrication
Plain Bearing Material
MDS-Filled Nylon

Description

Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 1/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.