Shop BUNTING BEARINGS
See all product information
Create Account
SlvBrg, 3/16", Nylon, Off-Wht, PK30
- Mfr # NF030505
- Zoro # G4672241
product price:Â
$
33.99
/pk of 30, $1.13/ea
Key Features
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Length
5/16 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF030505
- Zoro #
- G4672241
- UPC #
- 717905108075
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Temp. Range (F)
- -20 Degrees to 250 Degrees F
- Max. Pv
- 3,000 lb/sq in-fpm
- Color
- Off-White
- Number of Pieces
- 1
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -20 Degrees F
- System of Measurement
- Inch
- Flange Type
- Flanged
- Maximum PV
- 3,000 lb/sq in-fpm
- Plain Bearing Material
- Nylon
- Material Group
- Plastic
- Wire Color
- Off-White
Dimensions
- Inside Dia.
- 3/16 in
- Outside Dia.
- 5/16 in
- Length
- 5/16 in
- Overall Length
- 5/16 in
- Outside Diameter
- 5/16 in
- Flange Dia. (mm)
- 11.11 mm
- Flange Dia. (In.)
- 7/16 in
- Flange Thickness (In.)
- 1/16 in
- Flange Thickness (mm)
- 1.58 mm
- Flange Diameter
- 0.437 in
- Flange Thickness
- 0.062 in
- Bore Diameter
- 3/16 in
- Length Tolerance
- +/-0.015 in
- Wire Rope Length
- 5/16 in
Description
Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 5/16 in, Overall Length 5/16 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.