SlvBrg, 5/16", Nylon, Off-Wht, PK20
- Mfr # NN050710
- Zoro # G4671733
product price:Â
$
20.69
/pk of 20, $1.03/ea
Key Features
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Length
5/8 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NN050710
- Zoro #
- G4671733
- UPC #
- 717905109195
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Temp. Range (F)
- -20 Degrees to 250 Degrees F
- Color
- Off-White
- Number of Pieces
- 1
- System of Measurement
- Inch
- Minimum Temperature
- -20 Degrees F
- Maximum Temperature
- 250 Degrees F
- Plain Bearing Material
- Nylon
- Maximum PV
- 3,000 lb/sq in-fpm
- Flange Type
- Non-Flanged
- Material Group
- Plastic
- Wire Color
- Off-White
Dimensions
- Inside Dia.
- 5/16 in
- Outside Dia.
- 7/16 in
- Length
- 5/8 in
- Overall Length
- 5/8 in
- Outside Diameter
- 7/16 in
- Length Tolerance
- +/-0.015 in
- Bore Diameter
- 5/16 in
- Wire Rope Length
- 5/8 in
Description
Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 7/16 in, Overall Length 5/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.015 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.