Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID X 1 X 4 Dri-Plane PM Bar

  • Mfr # DPES0008

  • Zoro # G122628899


product price: $44.69
/ea

Key Features

Outside Diameter
1 in
Tolerances
Stock to Finish To
Length
4 in
Color
Bronze/Tan
Material
DriPlane/CTG 1001-k23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPES0008
Zoro #
G122628899
UPC #
717905298851
Country of Origin
United States

Dimensions

Outside Diameter
1 in
Length
4 in

Details

Item
DriPlane/CTG 1001-k23
Tolerances
Stock to Finish To
Color
Bronze/Tan
Material
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC SOLID X 1 X 4 Dri-Plane PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.