Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID X 3-1/4 X 6-1/2 SAE 841 PM Bar

  • Mfr # ES0026

  • Zoro # G022628531


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
SAE 841
Tolerances
Stock to Finish To
Length
6.5 in
Outside Diameter
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES0026
Zoro #
G022628531
UPC #
717905078910
Country of Origin
United States

Dimensions

Length
6.5 in
Outside Diameter
3.25 in

Details

Color
Bronze
Material
SAE 841
Tolerances
Stock to Finish To
Item
SAE 841

Description

Bunting Bearings LLC SOLID X 3-1/4 X 6-1/2 SAE 841 PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.