Zoro Homepage

SOLID X 3/8 X 2 Dri-Plane PM Bar

  • Mfr # DPES0003

  • Zoro # G822628427


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Color
Bronze/Tan
Length
3 in
Material
DriPlane/CTG 1001-k23
Outside Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPES0003
Zoro #
G822628427
UPC #
717905298806
Country of Origin
United States

Dimensions

Length
3 in
Outside Diameter
0.375 in

Details

Color
Bronze/Tan
Material
DriPlane/CTG 1001-k23
Item
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC SOLID X 3/8 X 2 Dri-Plane PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.