Zoro Homepage

SOLID X 4-1/2 X 6-1/2 C95400 C95400 Cast Bar

  • Mfr # B954S000036-6.5

  • Zoro # G822628168


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
6.5 in
Outside Dia.
4.5 in
Length Tolerance
Up to 0.25
Max. Outside Dia. Tolerance
4.605 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954S000036-6.5
Zoro #
G822628168
UPC #
717905206696
Country of Origin
United States

Dimensions

Length
6.5 in
Outside Dia.
4.5 in
Length Tolerance
Up to 0.25
Max. Outside Dia. Tolerance
4.605 in
Min. Outside Dia. Tolerance
4.575 in

Details

Color
Bronze
Material
C95400 Aluminum Bronze
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC SOLID X 4-1/2 X 6-1/2 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.