Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID X 7 X 13 C95400 C95400 Cast Bar

  • Mfr # B954S000056-13

  • Zoro # G422628162


product price: $1,693.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7 in
Max. Outside Dia. Tolerance
7.15 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
7.1 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954S000056-13
Zoro #
G422628162
UPC #
717905011559
Country of Origin
United States

Dimensions

Outside Dia.
7 in
Max. Outside Dia. Tolerance
7.15 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
7.1 in
Length
13 in

Details

Color
Bronze
Item
Cast Bronze Bar STFT
Material
C95400 Aluminum Bronze

Description

Bunting Bearings LLC SOLID X 7 X 13 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.