Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID X 8 X 13 C93200 C93200 Cast Bar

  • Mfr # B932S000064-13

  • Zoro # G822628250


product price: $2,281.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
SAE 660/C93200
Length Tolerance
Up to 0.25
Length
13 in
Min. Outside Dia. Tolerance
8.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932S000064-13
Zoro #
G822628250
UPC #
717905058141
Country of Origin
United States

Dimensions

Length Tolerance
Up to 0.25
Length
13 in
Min. Outside Dia. Tolerance
8.078 in
Outside Dia.
8 in
Max. Outside Dia. Tolerance
8.11 in

Details

Color
Bronze
Material
SAE 660/C93200
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC SOLID X 8 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.