Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Washer, 1/2" I.D. x 1/16" L, PK5

  • Mfr # BJ4T081602

  • Zoro # G4670150


product price: $21.29
/pk 5, $4.26/ea

Key Features

Inside Dia. (In.)
0.5 in
Inside Dia. (mm)
12.7 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Thickness (In.)
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ4T081602
Zoro #
G4670150
UPC #
717905196416
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.5 in
Inside Dia. (mm)
12.7 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Thickness (In.)
0.063 in
Thickness (mm)
1.59 mm
Outside Diameter
1 in
Thickness
1/16 in
Nominal Inside Dia.
1/2 in
Nominal Outside Dia.
1 in
Maximum Inside Diameter
0.509 in
Min. Outside Dia.
0.997 in
Min. Inside Dia.
0.504 in
Max. Outside Dia.
1.003 in
Washer Thickness
0.062 in
Bore Diameter
1/2 in

Details

Construction Material
PTFE ( JLON 4200 )
Item
Thrust Washer
Standards
ISO Certified 9001
Color
Red
System of Measurement
Inch
Maximum Temperature
550 Degrees F
Max. Pv
30,000 lb/sq in-fpm
Minimum Temperature
-250 Degrees F
Plain Bearing Material
PTFE
Material Grade
JLON 4200
Maximum PV
30,000 lb/sq in-fpm
Thickness Tolerance
+/-0.003 in
Resistance Properties
Wear Resistant

Description

Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color Red, Material Grade JLON 4200, Maximum PV 30,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in, Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.