Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Washer, 1/4" I.D. x 1/16" L, PK10

  • Mfr # BJ4T041002

  • Zoro # G4670141


product price: $54.49
/pk 10, $5.45/ea

Key Features

Inside Dia. (In.)
0.25 in
Inside Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.87 mm
Thickness (In.)
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ4T041002
Zoro #
G4670141
UPC #
717905196348
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.25 in
Inside Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.87 mm
Thickness (In.)
0.063 in
Thickness (mm)
1.59 mm
Thickness
1/16 in
Outside Diameter
5/8 in
Nominal Outside Dia.
5/8 in
Nominal Inside Dia.
1/4 in
Min. Outside Dia.
0.622 in
Min. Inside Dia.
0.254 in
Maximum Inside Diameter
0.259 in
Max. Outside Dia.
0.628 in
Bore Diameter
1/4 in
Washer Thickness
0.062 in

Details

Construction Material
PTFE ( JLON 4200 )
Item
Thrust Washer
Standards
ISO Certified 9001
Color
Red
System of Measurement
Inch
Max. Pv
30,000 lb/sq in-fpm
Maximum Temperature
550 Degrees F
Minimum Temperature
-250 Degrees F
Maximum PV
30,000 lb/sq in-fpm
Resistance Properties
Wear Resistant
Thickness Tolerance
+/-0.003 in
Material Grade
JLON 4200
Plain Bearing Material
PTFE

Description

Thrust Washer, Bore Diameter 1/4 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color Red, Material Grade JLON 4200, Maximum PV 30,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in, Package Quantity 10

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.