Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N52 Neodymium Disc Magnets, 0.125" D, 1.06 lb Pull, Rare Earth Magnets

  • Mfr # N52P125375

  • Zoro # G1450387


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Diameter
0.125 in
Casing Material
Nickel Plating
Max. Pull
1.06 lb
Thickness
0.375 in
Type
N52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N52P125375
Zoro #
G1450387
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.125 in
Thickness
0.375 in

Details

Casing Material
Nickel Plating
Max. Pull
1.06 lb
Item
Disc Magnet
Type
N52
Magnet Material
Neodymium

Description

The N52P125375 N52 Neodymium Disc Magnet from Bunting measures .125" Diameter, .375" Thickness, and has a Holding Force of 1.06 lb. Neodymium magnets are the most widely used rare earth magnets and are an excellent choice in any application where strong permanent magnetics are required. Their immense strength allows for the magnet itself to be smaller and lighter. Our strong N52 Neodymium Disc Magnets are plated and come in a wide range of sizes with an equally wide range of holding forces to perfectly suit your needs. Neodymium magnets are a member of the rare earth magnet family, and are the most permanent magnets in the world. They’re composed of Neodymium (Nd), Iron (Fe) and Boron (B), which makes them vulnerable to rust if they’re exposed to the elements. To protect the magnet from corrosion and to strengthen the brittle magnet material, the neodymium magnet is usually coated with nickel. Neodymium magnets have a wide variety of uses, which makes perfect sense considering they’re extremely strong, and affordable. Here are just a few of the ways you’ll see neodymium magnets applied to everyday life: Electronics, Industrial applications, Clamps, Green Energy, Healthcare, Oil Filters, Stud Finders, Magnetic Therapy, Closers, Remagnetization, Metal Detectors, and much more!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.