Schwarz Supply SP-297 7.25 x 11 in. Bubble Pack Bags - 6 Pack; Small

  • Mfr # 108131

  • Zoro # G604045589


product price:  $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108131
Zoro #
G604045589
UPC #
-
Country of Origin
United States

Description

Features
  • Bubble Pack Bags, Small.
  • 6 Pack.
  • Size - 7.25 x 11 in.
  • Dimension - 14 x 8.5 x 2 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.