Schwarz Supply SP-901 16 x 12.5 in. Mover One Small Moving Box; Pack Of 20

  • Mfr # 108141

  • Zoro # G604045237


product price:  $86.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108141
Zoro #
G604045237
UPC #
94922670243
Country of Origin
United States

Description

Features
  • Mover One Small Moving Box
  • Holds 1.5 Cubic ft.
  • For Packing Books, CD's, Records, Tools, Videos
  • Small Appliances Or Kitchen Items
  • 32 Edge Crush Test
  • Which Is The Highest Spec Edge Crush Test Grade Moving Box In The Industry
  • Made From Only 15% Recycled Board Content
  • Single Wall
  • Superior Quality
  • Made From Top Quality Linear Board
  • Moisture & Mildew Resistant Glue For Added Durability & High Humidity.
  • Size - 16 x 12.5 x 12.5 in.
  • Pack of 20
  • Dimension - 28.75 x 25.5 x 0.33 in.
  • Item Weight - 1.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.