Zoro Homepage

32 oz. Propane Insect Fogger

  • Mfr # 16443652N

  • Zoro # G4283361


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Poly
Features
32 oz Treats 1/2 acre
Tank Material
Poly
Power Source
Propane
Tank Capacity
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16443652N
Zoro #
G4283361
UPC #
034457830095
Country of Origin
United States

Details

Item
Propane-Powered Fogger
Material
Poly
Features
32 oz Treats 1/2 acre
Tank Material
Poly
Power Source
Propane
Tank Capacity
32 oz
In Tank Filter
Propane
Product Type
Propane-Powered Fogger
Burner Fuel
Liquid Propane

Description

Propane Insect Fogger, Power Source Propane, Tank Capacity 32 oz., Tank Material Poly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.