Burn Dressing, Sterile, White
Mfr # 3060
Zoro # G5211586
product price: $7.19
/eaKey Features
Color
White
Material
Surgical Foam Impregnated with Burn Gel
Length
4 in
Product Type
Burn Dressing
Dressing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3060
Zoro #
G5211586
UPC #
347682306007
Country of Origin
China
Dimensions
Width
4 in
Length
4 in
Dressing Width
4 in
Dressing Length
4 in
Details
Item
Burn Dressing
Color
White
Material
Surgical Foam Impregnated with Burn Gel
Product Type
Burn Dressing
Dressing Color
White
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Package Type
Bulk
Sterility
Sterile
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Fastener Included
Fastener Not Included
Standards
ANSI Z308.1-2003
Unitized
Bulk
Dressing Material
Surgical Foam with Burn Gel
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Waterproof
No
Description
Burn Dressing, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.