Burn Dressing, Sterile, White
Mfr # 3068
Zoro # G8984297
product price: $55.89
/eaKey Features
Color
White
Material
Surgical Foam Impregnated with Burn Gel
Length
24 in
Product Type
Burn Dressing
Dressing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3068
Zoro #
G8984297
UPC #
347682306885
Country of Origin
Australia
Dimensions
Width
16 in
Length
24 in
Dressing Length
24 in
Dressing Width
16 in
Details
Item
Burn Dressing
Color
White
Material
Surgical Foam Impregnated with Burn Gel
Product Type
Burn Dressing
Dressing Color
White
Dressing Material
Surgical Foam with Burn Gel
Latex Content
Latex Free
Includes Fastener
No Fastener
Standards
ANSI Z308.1-2003
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unitized
Bulk
Water Resistance
Not Water Resistant
Sterility
Sterile
Package Type
Bulk
Fastener Included
Fastener Not Included
Waterproof
No
Industry Type
Healthcare
Sterile/Non-Sterile
Sterile
Description
Burn Dressing, Dressing Length 24 in, Dressing Width 16 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.