Burn Dressing, Sterile, White, PK10
Mfr # 30612
Zoro # G8521317
product price: $71.15
/pk 10, $7.12/eaKey Features
Color
White
Material
Surgical Foam Impregnated with Burn Gel
Length
4 in
Package Type
Unitized
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30612
Zoro #
G8521317
UPC #
347682306120
Country of Origin
Australia
Dimensions
Width
4 in
Length
4 in
Package Length
2 in
Dressing Length
4 in
Package Width
5 1/4 in
Dressing Width
4 in
Package Height
5 1/4 in
Description
Burn Dressing, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 5 1/4 in, Package Width 5 1/4 in, Package Length 2 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.