Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.74" L, 0.74" W, natural Plastic Cable Tie Mounting Base, Tensile Strength: 9 lb.

  • Mfr # CTB075RA4M

  • Zoro # G4950710


product price: $22.19
/ea
Sold in multiples of 1000 for $22,190.00

Key Features

Color
natural
Material
Nylon 6/6
Type
Cable Tie Bases
Basic Material
Nylon
Width
0.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB075RA4M
Zoro #
G4950710
UPC #
781810335826
Country of Origin
United States

Dimensions

Width
0.74"
Length
0.74"
Dimension - B Length inch
0.74 in
Dimension - Width inch
0.74 in

Details

Item
Cable Tie Mounting Base
Color
natural
Material
Nylon 6/6
Type
Cable Tie Bases
Basic Material
Nylon
Tensile Strength
9 lb.
Mounting Style
4-Way
Mounting Method
Adhesive or Screw
Operating Temperature Celcius Max
70 °C
Packaging Type
Bag
Certification - UL Recognized
Yes
Operating Temperature Celcius Min
0 °C
Trade Name
UNIRAP™

Description

Mntg Base,Cable Ties,6/6,Nylon,Nat,0.75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.