This item is Discontinued.

Burndy 1 HOLE 8AWG LONG BRL, 1/4" STUD NSP WIND, ROHS YAZ8CTC14

This item is Discontinued.

Burndy

1 HOLE 8AWG LONG BRL, 1/4" STUD NSP WIND, ROHS (Discontinued)

Mfr # YAZ8CTC14
Zoro # G3471694
UPC # 781810239308
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAZ8CTC14
Zoro #
G3471694
UPC #
781810239308
Country of Origin
Unknown

Dimensions

Stud Size
1/4 in
Overall Length
1.56 in
Lug Length X Tongue Width (In.)
1.70 x 0.44 in
Stud Hole Size (In.)
1/4"

Details

Insulation Color
Red
Standards
CSA Certified; UL Listed
Connection Material
Copper
Seam
Skived, Long
Terminal Type
Long Barrel
Wire Range
8 AWG
Max. Voltage
600V; 35kV
Terminal Orientation
Straight
Application
For Code Conductor
Type
Standard Compression
Holes
1 HOLE
Bolt Hole
1/4 in
Inspection Hole
Yes
Barrel
Long

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.