Shop BURNDY
See all product information
Create Account
1" L, 1" W, Black Plastic Cable Tie Mounting Base, Cable Tie Duty
- Mfr # CTB125AA4C0
- Zoro # G4950150
product price:Â
$
1.45
/ea
Sold in multiples of 1000 for
$1,450.00
Key Features
Color
Black
Material
Nylon 6/6
Length
1"
Width
1"
Basic Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTB125AA4C0
- Zoro #
- G4950150
- UPC #
- 781810335895
- Country of Origin
- United States
- Item
- Cable Tie Mounting Base
- Color
- Black
- Material
- Nylon 6/6
- Basic Material
- Nylon
- Mounting Style
- 4-Way
- Mounting Method
- Adhesive
Dimensions
- Length
- 1"
- Width
- 1"
- Dimension - B Length inch
- 1 in
- Dimension - Width inch
- 1 in
Description
Mntg Base,Cable Tie,Nylon,Black,0.99 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.