
1" L, 1" W, natural Plastic Cable Tie Mounting Base, Locking Style: Not Applicable
Mfr # CTB125AA4C
Zoro # G4950537
product price: $116.99
/eaSold in multiples of 1000 for $116,990.00
Free Shipping & Returns
Key Features
Color
natural
Material
Nylon 6/6
Type
Cable Tie Bases
Width
1"
Basic Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTB125AA4C
Zoro #
G4950537
UPC #
781810335888
Country of Origin
United States
Dimensions
Width
1"
Length
1"
Dimension - B Length inch
1 in
Dimension - Width inch
1 in
Details
Item
Cable Tie Mounting Base
Color
natural
Material
Nylon 6/6
Type
Cable Tie Bases
Basic Material
Nylon
Mounting Style
4-Way
Mounting Method
Adhesive
Trade Name
UNIRAP™
Description
Mntg Base,Cable Ties,6/6,Nylon,Nat,0.99 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.