
Cable Tie, 10-1/2 in L, 3-3/8 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength
Mfr # CT40300C00
Zoro # G4950887
product price: $27.99
/ea
Sold in multiples of 100 for $2,799.00
Key Features
Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Nominal Length
10-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3-3/8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CT40300C00
Zoro #
G4950887
UPC #
781810332344
Country of Origin
United States
Dimensions
Nominal Length
10-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3-3/8 in
Dimension - Bundle Diameter Max inch
3.37 in
Details
Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Operating Temp. Range
-40 °C to 85 °C
Tool Type
Intermediate
Certification - UV Rated
Yes
Certification - 94V0 Rated
N
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,11.1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.