1/2"-13 Structural Bolt, Silicon, 1 1/2 in L
Mfr # 50X150HEBBOX
Zoro # G4942493
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Material
Silicon
Thread Style
Fully Threaded
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50X150HEBBOX
Zoro #
G4942493
UPC #
781810011775
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
1 1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Silicon
Thread Style
Fully Threaded
Item
Structural Bolt
Thread Type
UNC
Screw Grade/Class
2A
Basic Material
Silicon Bronze
Head Type
Hex
Description
Silicon Bolt 1/2 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.