Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 Structural Bolt, Silicon, 3 1/2 in L

  • Mfr # 50X350HEBBOX

  • Zoro # G4942423


product price: $12.55
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Material
Silicon
Thread Style
Partially Threaded
Screw Grade/Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50X350HEBBOX
Zoro #
G4942423
UPC #
781810011669
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Silicon
Thread Style
Partially Threaded
Item
Structural Bolt
Screw Grade/Class
2A
Thread Type
UNC
Head Type
Hex
Basic Material
Silicon Bronze

Description

Silicon Bolt 1/2 x 3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.