1/4 HEAT SHRINK TUBING THIN
- Mfr # HSTPCL025025FRL
- Zoro # G616259370
product price:Â
$
31.99
/ea
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Material
Polyolefin
Color
Clear
Length
25 Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSTPCL025025FRL
- Zoro #
- G616259370
- UPC #
- -
- Country of Origin
- Unknown
- Shrink Ratio
- 2:1
- Wall Type
- Thin Wall
- Material
- Polyolefin
- Color
- Clear
- Temp. Range
- -55 Degrees to 135 Degrees C
- Min. Shrink Temp.
- 90 Degrees C
Dimensions
- Length
- 25 Ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.