Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17.35" Crimper and Connector Kit 16 to 4 AWG

  • Mfr # Y1MRKIT

  • Zoro # G4811807


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Cushion Grip
Capacity
16 to 4 AWG
Overall Length
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1MRKIT
Zoro #
G4811807
UPC #
781810276754
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 7/8 in
Width
7.38"
Tool Length
17 17/20 in
Minimum Compatible Wire Size
4 AWG
Number of Crimping Sizes
11
Maximum Compatible Wire Size
8 AWG

Details

Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Cushion Grip
Capacity
16 to 4 AWG
For Use With
Cu Lug and Splice Connectors# of CrimpsConnector Die Per BarrelCopper Catalog Index # LengthWire Size Types (Color) Std LongYA8C-# 8 AWG YS8C- 49Code and Flex YAV8C- (Red)1 2YSV8C-#6 AWG YA6CCodeYS6C- 7#6 AWG YAV6C- (Blue)1 2Code and Flex YSV6C-#4 AWG YA4CCodeYS4C- 8#4 AWG YAV4C- (Grey)2 4Code and Flex YSV4C-#3 AWG YA3C- 9#2 Sol. YS3C- (White)2 4#2 AWG YA2CCodeYS2C- 10/#2 AWG YAV2C- (Brown)2 4Code and Flex YSV2C-#1 AWG YA1C- 11/Code YS1C- (Green)2 4
Adjustable
Manual
Material
Heavy Gauge Steel
Max. Crimping Force
9000 lb
Replacement Die Code
None
Features
Heavy Gauge, Rugged Clasp
Cuts
No
Standards
RoHS Compliant
Application
Type Y1MRTC Mechanical Full Cycle Ratchet HYTOOL will Accommodate Copper Compression Hydentconnectors for #8 Through #1 Code Conductor, #8 Through #2 Class I Flexible Strand Copper Conductor and #2 Solid
Includes
Rachet Tool, Metal Carrying Case, 1-Hole Terminals and Splices
Item
Crimper and Connector Kit
Strips
No
Insulated
No
Maximum Crimping Capacity - Copper Lug
1 AWG
Grip Style
Standard Cushion
Container Type
Metal Carrying Case
Connectors Included
1-Hole Terminals and Splices
Maximum Crimping Force
4.5 ton
Compatible Terminal Type
Uninsulated
Adjustability
Manual
Crimper Style
Ratcheting Crimper
Crimping Capacity - Copper Lug
1 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG
Compatible Cable Type
Copper Cable
Tool Included
Crimper
Minimum Crimping Capacity - Copper Lug
8 AWG
Compatible Connector Type
Splice: YS, YSV Type, Terminal: YA, YAV Type

Description

Crimper and Connector Kit, Crimper Style Ratcheting Crimper, Compatible Cable Type Copper Cable, Compatible Connector Type Splice: YS, YSV Type, Terminal: YA, YAV Type, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 4 AWG, Maximum Compatible Wire Size 8 AWG, Maximum Crimping Force 4.5 ton, Tool Included Crimper, Number of Crimping Sizes 11, Primary Crimping Application Electrical Wire and Cable, Insulated No, Adjustability Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.