Shop BURNDY

One-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Brown

  • Mfr # YA2CL6BOX
  • Zoro # G0661176

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA2CL6BOX
Zoro #
G0661176
UPC #
781810552100
Country of Origin
Unknown

Dimensions

For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
0.73 in
Dimension - B Length inch
0.88 in
Dimension - Length Overall inch
2.30 in
Dimension - Strip Length inch
15/16
Dimension - Bolt Hole Size inch
0.52 in
Dimension - N inch
0.53 in
Conductor - Copper Str Navy Size Range
60 (37) Navy
Dimension - Hole Size mm
13 mm
Dimension - Z inch
0.55 in
Dimension - Hole Size inch
0.53 in
Dimension - Stud Size fraction
1 to 2
Dimension - L Length Overall mm
58 mm
Dimension - Stud Size inch
1 to 2
Dimension - Outside Diameter inch
0.42 in
Dimension - D inch
1.08 in
Dimension - Pad Width inch
0.73 in
Conductor - Copper Str Size
2 AWG
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - Hole Size fraction
1 to 2
Conductor - Copper Str Size Range
2 AWG
Dimension - Bolt Size inch
0.5
Dimension - Bolt Size fraction
1 to 2
Conductor Size
2 AWG
Stud Hole Size (In.)
1/2"
Lug Length X Tongue Width (In.)
2.32 x 0.73 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
10
Color Code
Brown
Standards
UL 486A-486B
Physical Attribute - Number of Holes
1
Feature - Barrel Type
Standard
Application
For Code Conductor
Temperature Rating
194
Rating - KVA
35 kV
Plated
Y
Conductor - Material
Copper
Certification - CSA Approved
Yes
Die Index
10
Physical Attribute - Tongue Angle
Straight
Voltage - Maximum
35000
Physical Attribute - Tongue Type
Standard
Rating - Minimum Voltage
600
Type
Standard Barrel, Tin Plated
Plating Type
Tin - Electro Plated
Feature - Barrel Style
ChamferedSkived
Trade Name
HYLUGâ„¢
Voltage Rating
35 kV
Finish Type
Tin-Plated
Conductor Type
CODE
Industry Standard(s)
UL 486A-486B
UL Listed
Yes
Bolt Hole
1/2 in
Center Spacing
1 in
Beveled Entry
Yes
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.